Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9 mm Deep 12-Point Impact Socket
Mfr # SID13309
Zoro # G503547870
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13309
- Zoro # G503547870
- UPC # 20209996324
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 9 mm |
Socket End Diameter | 0.55 in. |
Drive End Diameter | 0.66 in. |
Well Depth | 0.7 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 9 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Standard Depth, Black Oxide (J7430S)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 12-Point Impact Socket (SID13207)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID13217)
- TEKTON 3/8 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID13308)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (J07536M)
- Tekton Impact Sockets