Shop All Sockets
Tekton
3/8 Inch Drive x 9 mm 12-Point Socket
Mfr # SHD12309
Zoro # G7733523
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 9 mm
- Measurement Type Metric
- Width 0.67 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 9 mm |
Width | 0.67 in. |
Length | 1.19 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 9 mm |
Socket End Diameter | 0.52 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 9 mm |
Weight | 0.06 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- TEKTON 3/8 Inch Drive x 12 mm Universal Joint Socket (SHD18112)
- TEKTON 3/8 Inch Drive x 19 mm Universal Joint Socket (SHD18119)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- TEKTON 1/2 Inch Drive x 13/16 Inch Spark Plug Socket (SHD25021)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (CDDS65N)
- Tekton Sockets