Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9 mm 12-Point Impact Socket
Mfr # SID12309
Zoro # G603547961
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12309
- Zoro # G603547961
- UPC # 20209995938
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 9 mm |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 9 mm |
Drive End Diameter | 0.66 in. |
Socket End Diameter | 0.52 in. |
Well Depth | 0.4 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-215 Jimmy Bar, 18 Lb 60" (27-215)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- WESTWARD 14 3/4 in L 3 1/10 in Cap. Alloy Steel Monkey Wrench (39CG44)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 1/2 Inch Drive x 10 mm 12-Point Impact Socket (SID22310)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID12222)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Impact Socket (SID12123)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID13011)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- Tekton Impact Sockets