Shop All Bit Sockets
Tekton
3/8 Inch Drive x 8 mm Long Hex Bit Socket
Mfr # SHB13408
Zoro # G7734844
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.29 lb.
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13408
- Zoro # G7734844
- UPC # 020209024522
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.32 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 8 mm Lon |
Weight | 0.29 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 8 mm Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-89-2774 3/8" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2774)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500134)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- TEKTON TR47 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27247)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- WILLIAMS Williams Replacement Hex Bit, 5/32", 1.07 Long (BITH0503)
- Tekton Bit Sockets