Shop All Sockets
Tekton
3/8 Inch Drive x 8 mm Deep 6-Point Socket
Mfr # SHD13108
Zoro # G7733539
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 8 mm
- Width 0.67 in.
- Length 2.49 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 8 mm |
Width | 0.67 in. |
Length | 2.49 in. |
Socket Opening Size | 8 mm |
Socket End Diameter | 0.48 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 8 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plumb Bob, Brass, 16oz. (47-974)
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Socket (SHD22312)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- TEKTON 1/4 Inch Drive x 11/32 Inch Universal Joint Socket (SHD08009)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- TEKTON 3/8 Inch Drive x 16 mm Universal Joint Socket (SHD18116)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- PROTO 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5279MAS)
- Tekton Sockets & Ratchets