Shop All Sockets
Tekton
3/8 Inch Drive x 8 mm Deep 12-Point Socket
Mfr # SHD13308
Zoro # G7733514
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 8 mm
- Width 0.67 in.
- Length 2.49 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 8 mm |
Width | 0.67 in. |
Length | 2.49 in. |
Socket End Diameter | 0.48 in. |
Socket Opening Size | 8 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 8 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- MILWAUKEE TOOL Saw Blade Set/Reciprocating Saw Blade (49-22-5505, 48-00-5201)
- RIDGID Coil/Flat Spring Assy, For 4CW42 Wrench (31640)
- TEKTON 1/4 Inch Drive x 8 mm Deep 12-Point Socket (SHD03308)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch Deep 6-Point Socket (SHD33045)
- TEKTON 3/4 Inch Drive x 13/16 Inch 12-Point Socket (SHD32221)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- TENG TOOLS 6mm 1/4 Inch Drive Metric Hex Chrome Vanadium Socket (M141506-C)
- Tekton Sockets & Ratchets