Shop All Sockets
Tekton
3/8 Inch Drive x 8 mm 6-Point Socket
Mfr # SHD12108
Zoro # G7733496
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 8 mm
- Length 1.19 in.
- Width 0.67 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 8 mm |
Length | 1.19 in. |
Width | 0.67 in. |
Well Depth | 0.24 in. |
Socket Opening Size | 8 mm |
Socket End Diameter | 0.47 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 8 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 1/2-13" (SSP-4S)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- TEKTON 3/4 Inch Drive x 28 mm Deep 6-Point Socket (SHD33128)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- TEKTON 1/4 Inch Drive x 11 mm 12-Point Socket (SHD02311)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- TEKTON 3/8 Inch Drive x 11/16 Inch Universal Joint Socket (SHD18017)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- Tekton Sockets