Shop All Impact Sockets
Tekton
3/8 Inch Drive x 8 mm 6-Point Impact Socket
Mfr # SID12108
Zoro # G700844734
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12108
- Zoro # G700844734
- UPC # 20209054154
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 8 mm |
Socket Opening Size | 8 mm |
Well Depth | 0.44 in. |
Drive End Diameter | 0.67 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.50 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. Sheet Metal Holcutter (14238)
- DRILL AMERICA 5/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC5/16)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- ERGODYNE Black Polyester Tool Roll Up (5871)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket (SID23129)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Impact Socket (SID12118)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID23312)
- Tekton Impact Sockets