Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet
Mfr # SRH12108
Zoro # G707676581
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 8 in
- Features Comfort Grip
- Width 1.1 in.
- Height 0.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH12108
- Zoro # G707676581
- UPC # 20209988763
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 8 in |
Width | 1.1 in. |
Height | 0.9 in. |
Details
Features | Comfort Grip |
Number of Pieces | 1 |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON 38 Inch Drive x 8 Inch QuickRelease Comfort Grip Ratchet doesn't need much room to operate Smaller than low profile, its ultracompact head is reduced in every dimensionheight, width, and lengthallowing it to slip into tighter spaces than other ratchets Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92105)
- TEKTON 3/8 Inch Drive x 18 Inch Quick-Release Comfort Grip Ratchet (SRH12118)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- TEKTON 1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99010)
- Tekton Hand Ratchets