Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 8 Inch Flex Head Quick-Release Comfort Grip Ratchet
Mfr # SRH32108
Zoro # G907676565
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 8 in
- Width 1.1 in.
- Height 0.9 in.
- Features Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH32108
- Zoro # G907676565
- UPC # 20209989708
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 8 in |
Width | 1.1 in. |
Height | 0.9 in. |
Details
Features | Comfort Grip |
Number of Pieces | 1 |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 38 Inch Drive x 8 Inch Flex Head QuickRelease Comfort Grip Ratchet doesn't need much room to operate Its 180degree Flex Head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Premium Safety Blow Gun (D204-30P)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- STEEL GRIP Auto Reload Utility Knif (DR76521)
- TEKTON 3/8 Inch Drive Quick-Release Small Body Ratchet Set 3-Piece (SRH99122)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 3/8 Inch Drive x 6 Inch Wobble L-Handle (SLH10106)
- TEKTON 3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in. (SRH91201)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 10-1/2" Flex, 11.3 in. L (SRH21210)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99204)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- Tekton Hand Ratchets