Shop All Sockets
Tekton
3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket
Mfr # SHD13022
Zoro # G7733478
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 7/8 in
- Width 1.18 in.
- Measurement Type SAE
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 7/8 in |
Width | 1.18 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 7/8 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 7/8 I |
Measurement Type | SAE |
Weight | 0.42 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x3/16" Pilots for Counterbore (DEWPIL7/16X3/16)
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- HANSEN GLOBAL 3/8 in. Drive Fractional 3-Row Socket Tray (38013)
- DOMINATOR Pry Bar Set, Hardend and Tempered Steel (61354)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- TEKTON 1/2 Inch Drive x 28 mm 12-Point Socket (SHD22328)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket (SHD03002)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- DYNAMIC Tools 3/8"Dr SAE 5/8" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008650)
- Tekton Sockets & Ratchets