Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket
Mfr # SID13022
Zoro # G200844760
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13022
- Zoro # G200844760
- UPC # 20209053799
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 7/8 in |
Socket End Diameter | 1.17 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.14 in. |
Drive End Diameter | 1.17 in. |
Socket Opening Size | 7/8 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- STARRETT Square Head Only (H11-6)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- MOUNTAIN Ratcheting Flex Wrench, 12X14mm (EX-PFFGBXZ12141)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID13109)
- TEKTON 1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket (SIF21921)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID12214)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID13321)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- Tekton Impact Sockets