Shop All Sockets
Tekton
3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket
Mfr # SHD13222
Zoro # G7733058
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 7/8 in
- Width 1.18 in.
- Length 2.49 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 7/8 in |
Width | 1.18 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 7/8 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 7/8 I |
Measurement Type | SAE |
Weight | 0.42 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78944 (78944)
- OX TOOLS Pro 3" Floor Chisel (OX-P092103)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- TEKTON 3/8 Inch Drive x 10 mm Universal Joint Socket (SHD18110)
- TEKTON 1/4 Inch Drive x 9 mm Universal Joint Socket (SHD08109)
- TEKTON 3/8 Inch Drive x 15 mm Universal Joint Socket (SHD18115)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Socket (SHD23130)
- MECHANICS TIME SAVERS Lock-A-Socket " Matte Black/Green Posts (MTSLAS38MBG)
- Tekton Sockets & Ratchets