Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7/8 Inch 12-Point Impact Socket
Mfr # SID12222
Zoro # G003547790
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12222
- Zoro # G003547790
- UPC # 20209995877
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 7/8 in. |
Well Depth | 0.6 in. |
Socket Opening Size | 7/8 in. |
Socket End Diameter | 1.18 in. |
Drive End Diameter | 1.18 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- DREMEL Flat Saw Blade, 3 In. Dia. (MM450)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Impact Socket (SID12307)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Impact Socket (SID22319)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Impact Socket (SID22317)
- TEKTON 3/8 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID12016)
- POWERBUILT 1/2" Drive 15/16" Deep Impact Socket (647177)
- Tekton Impact Sockets