Shop All Bit Sockets
Tekton
3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket
Mfr # SHB12405
Zoro # G7734808
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.28 lb.
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB12405
- Zoro # G7734808
- UPC # 020209024256
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.22 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 7/32 Inc |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 7/32 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-1/4 HP* Plunge Router (RP1800)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 6mm Dia, PK 25 (BP202D-25PK)
- HOUGEN-OGURA 15/64 in. Round Die SA , 5/64-1/8THK (76574)
- DEWALT 20V MAX* Threaded Rod Cutter Kit (DCS350D1)
- TEKTON 1/2 Inch Drive x #0 Phillips Bit Socket (SHB21200)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- TEKTON 3/8 Inch Drive x M4 Triple Square Bit Socket (SHB18204)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- Tekton Sockets & Ratchets