Shop All Sockets
Tekton
3/8 Inch Drive x 7/16 Inch Universal Joint Socket
Mfr # SHD18011
Zoro # G7732988
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.71 in.
- Length 1.61 in.
- Weight 0.11 lb.
- Socket Opening Size 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Width | 0.71 in. |
Length | 1.61 in. |
Socket Opening Size | 7/16 in. |
Well Depth | 0.24 in. |
Socket End Diameter | 0.67 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 7/16 |
Weight | 0.11 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4-1/2" Bi-Metal Hole Saw (MHS72)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD1 (2CYD1)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Socket (SHD13116)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 3/4 Inch Drive x 20 mm 12-Point Socket (SHD32320)
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket (SHD33134)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD23021)
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- Tekton Sockets & Ratchets