Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket
Mfr # SID13211
Zoro # G703547861
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13211
- Zoro # G703547861
- UPC # 20209996188
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 7/16 in. |
Drive End Diameter | 0.66 in. |
Well Depth | 1.0 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 7/16 in. |
Socket End Diameter | 0.66 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Extension, Locking Quick Change, 6"L (6EXT-SL6-C-B)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- DEWALT 12" 6TPI 2X Recip Blade 5pk (DWA41612)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Impact Socket (SID13115)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID22213)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID12222)
- TEKTON 1/2 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID22008)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt., 1 3/8" Impact (16255)
- Tekton Impact Sockets