Shop All Bit Sockets
Tekton
3/8 Inch Drive x 7 mm Long Hex Bit Socket
Mfr # SHB13407
Zoro # G7734817
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Replaceable Insert No
- Weight 0.29 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13407
- Zoro # G7734817
- UPC # 020209024515
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.28 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 7 mm Lon |
Replaceable Insert | No |
Weight | 0.29 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 7 mm Lon, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 1/2 Sq. Dr. Adjustable Tap Holder Min. 5.5mm Max. 1.2mm Length 69mm (4131A-3)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- TEKTON S1 Tip, Square Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB15201)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket (SHB12410)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- TEKTON #2 Tip, Phillips Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB11201)
- TEKTON T7 Tip, 1/4 in. Drive, Torx (SHB04207)
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- Tekton Bit Sockets