Shop All Sockets
Tekton
3/8 Inch Drive x 7 mm 6-Point Socket
Mfr # SHD12107
Zoro # G7732909
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 7 mm
- Width 0.67 in.
- Measurement Type Metric
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 7 mm |
Width | 0.67 in. |
Length | 1.19 in. |
Socket Opening Size | 7 mm |
Socket End Diameter | 0.43 in. |
Well Depth | 0.24 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 7 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Four Sided Cable Roller – 8" Opening (9548)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Socket (SHD12319)
- TEKTON 3/4 Inch Drive x 24 mm 6-Point Socket (SHD32124)
- TEKTON 3/4 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD33024)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Socket (SHD22021)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- Tekton Sockets