Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7 mm 6-Point Impact Socket
Mfr # SID12107
Zoro # G200844821
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12107
- Zoro # G200844821
- UPC # 20209054161
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 7 mm |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.47 in. |
Socket Opening Size | 7 mm |
Drive End Diameter | 0.66 in. |
Well Depth | 0.44 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- MARTIN TOOLS Hickory Hammer Handle, 12" (HH42B)
- HYDE Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (48909)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Impact Socket (SID23334)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 1/2 Inch Drive x 7/16 Inch 12-Point Impact Socket (SID22211)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- Tekton Impact Sockets