Shop All Sockets
Tekton
3/8 Inch Drive x 7 mm 12-Point Socket
Mfr # SHD12307
Zoro # G7733198
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 7 mm
- Length 1.19 in.
- Width 0.67 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 7 mm |
Length | 1.19 in. |
Width | 0.67 in. |
Socket End Diameter | 0.43 in. |
Well Depth | 0.24 in. |
Socket Opening Size | 7 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 7 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pilot Drill Bit, High Speed Steel (29VU93)
- DORIAN Lock Pin, NL-34L (73310190476)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- VEGA Clutch 3/16 Power Bit x 2 (150CG632A)
- TEKTON 1/2 Inch Drive x 34 mm 12-Point Socket (SHD22334)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 1/2 Inch Drive x 7/16 Inch 12-Point Socket (SHD22211)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Socket (SHD22017)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 16Mm Socket 12Pt 16M, W38816 (W38816)
- Tekton Sockets & Ratchets