Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7 mm 12-Point Impact Socket
Mfr # SID12307
Zoro # G403547765
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12307
- Zoro # G403547765
- UPC # 20209995914
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 7 mm |
Well Depth | 0.4 in. |
Drive End Diameter | 0.66 in. |
Socket Opening Size | 7 mm |
Socket End Diameter | 0.42 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Flat Magicut® File (07941NN)
- KRAFT TOOL Cement Finish Trowel, 16x5", Pro-Form Hndl (CF535PF)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313500)
- GREY PNEUMATIC 1/2Dr 8Pc Univ Hex (1398UH)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID23310)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Impact Socket (SID22315)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Impact Socket (SID22116)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID13319)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- Tekton Impact Sockets