Shop All Bit Sockets
Tekton
3/8 Inch Drive x 6 mm Long Hex Bit Socket
Mfr # SHB13406
Zoro # G7734433
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Replaceable Insert No
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13406
- Zoro # G7734433
- UPC # 020209024508
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.24 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 6 mm Lon |
Replaceable Insert | No |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 6 mm Lon, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/8 In. x 75 ft. (C-32IW)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/4, 1/4 in. Drive (SHB00202)
- TEKTON T6 Tip, 1/4 in. Drive, Torx (SHB04206)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- Tekton Sockets & Ratchets