Shop All Sockets
Tekton
3/8 Inch Drive x 6 mm Deep 6-Point Socket
Mfr # SHD13106
Zoro # G7733094
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 6 mm
- Measurement Type Metric
- Length 2.49 in.
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 6 mm |
Length | 2.49 in. |
Width | 0.67 in. |
Socket End Diameter | 0.40 in. |
Socket Opening Size | 6 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 6 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 Pc Countersink Drill Bit Set (48-13-5003)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511187)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 (C74999)
- GRAY TOOLS Gray Tools 5.5lb. Dead Blow Hammer (PHD6)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- PROTO 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5316B)
- Tekton Sockets & Ratchets