Shop All Sockets
Tekton
3/8 Inch Drive x 6 mm Deep 12-Point Socket
Mfr # SHD13306
Zoro # G7733216
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 6 mm
- Length 2.49 in.
- Measurement Type Metric
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 6 mm |
Length | 2.49 in. |
Width | 0.67 in. |
Socket Opening Size | 6 mm |
Socket End Diameter | 0.40 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 6 mm |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Flex Adjustable Wrench 8 in. L 1 pc (ACFR8VS)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Flex Head Teardrop Ratchet Set (81216T)
- TEKTON 3/4 Inch Drive x 41 mm 12-Point Socket (SHD32341)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- TEKTON 1/4 Inch Drive x 12 mm Universal Joint Socket (SHD08112)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Socket (SHD23116)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- Tekton Sockets & Ratchets