Shop All Impact Sockets
Tekton
3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket
Mfr # SID13306
Zoro # G903547913
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13306
- Zoro # G903547913
- UPC # 20209996287
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 6 mm |
Socket Opening Size | 6 mm |
Socket End Diameter | 0.43 in. |
Drive End Diameter | 0.66 in. |
Well Depth | 0.7 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- SPYDER 3" Carbide Tipped Hole Saw (600830)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- TEKTON 1/2 Inch Drive 17 x 19 mm Thin Wall Impact Flip Socket (SIF21719)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID13217)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID23122)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Impact Socket (SID12115)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- Tekton Sockets & Ratchets