Shop All Impact Sockets
Tekton
3/8 Inch Drive x 6 mm 6-Point Impact Socket
Mfr # SID12106
Zoro # G100844778
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12106
- Zoro # G100844778
- UPC # 20209054178
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 6 mm |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 6 mm |
Well Depth | 0.44 in. |
Socket End Diameter | 0.44 in. |
Drive End Diameter | 0.66 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Bit Set W/ 2 Double-Sided Ph (SD-RB12)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220N)
- WESTCOTT Ruler, Wood, 12 In (05221)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Impact Socket (SID12123)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- TEKTON 3/8 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID13313)
- TEKTON 3/8 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID13309)
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Impact Socket (SID22322)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38115)
- Tekton Impact Sockets