Shop All Sockets
Tekton
3/8 Inch Drive x 6 mm 12-Point Socket
Mfr # SHD12306
Zoro # G7733085
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 6 mm
- Length 1.19 in.
- Measurement Type Metric
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 6 mm |
Length | 1.19 in. |
Width | 0.67 in. |
Well Depth | 0.24 in. |
Socket End Diameter | 0.39 in. |
Socket Opening Size | 6 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 6 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- NOCO Accessory Kit, For GBX155 (GBC104)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set (T/A54893)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- TEKTON 3/8 Inch Drive x 11 mm Universal Joint Socket (SHD18111)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- Tekton Sockets & Ratchets