Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 6 Inch Wobble L-Handle
Mfr # SLH10106
Zoro # G111678713
$9.99
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
- Brand Tekton
- MFR # SLH10106
- Zoro # G111678713
- UPC # 20209068359
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The Tekton Wobble L-Handle has two drive ends: a square end and 10 degree wobble end. Use the L-handle as a complement to other drive tools or as a way to reach and quickly spin loose fasteners. The L-handle is made from strong 6140 chromium-vanadium steel for strength and durability, and is chrome-plated for corrosion resistance. The long arm of the tool has a wide band of deep knurling that provides grip for turning fasteners. Grooves on either side of the knurled band provide grip for attaching and removing sockets and accessories.
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
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51756)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- TEKTON 3/8 Inch Drive Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91007)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in. (SRH99303)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Ratchet (SRH02224)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- Tekton Hand Ratchets