Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 6 Inch Small Body Ratchet
Mfr # SRH01506
Zoro # G010369743
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH01506
- Zoro # G010369743
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Head Movement | Fixed |
Number of Geared Teeth | 90 |
Features | 3/8 in. drive in a 1/4 in. ratchet body |
Head Type | Standard |
Description
- •The 3/8 drive x 6 inch small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Classic pull-release drive tang retains sockets with a spring-actuated detent ball
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- KLEIN TOOLS Bolt Bag, Flame-Resistant Canvas, Leather (5816LFR)
- SUPERCUT 52.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301106)
- TEKTON 1/2 Inch Drive x 7.5 Inch Wobble L-Handle (SLH20108)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH91101)
- TEKTON 1/2 Inch Drive x 18 Inch Long Ratchet (SRH01218)
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- WILLIAMS Williams Ratchet Head, 3/4" D (33012)
- Tekton Hand Ratchets