Shop All Socket Extensions
Tekton
3/8 Inch Drive x 6 Inch Impact Extension
Mfr # SIA11106
Zoro # G600847972
original price:
$13.38
29% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 6 in
- Color Black
- Material Steel
- Diameter 0.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIA11106
- Zoro # G600847972
- UPC # 20209995488
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in |
Overall Length | 6 in |
Diameter | 0.71 in. |
Tang Size | 3/8 in. |
Pin Hole Diameter | 5 mm |
Shaft Diameter | 0.48 in. |
Details
Color | Black |
Material | Steel |
Description
The TEKTON 3/8 Inch Drive x 6 Inch Impact Extension reaches past obstructions or into tight, narrow spaces and delivers the torque needed to break loose stubborn fasteners. A spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. The through-hole in the drive end locks onto the tang of impact drivers. Made from premium 6140 Cr-V steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- DRILL AMERICA .2600 HSS Straight Shank Chucking Reamer (DWRR.2600)
- KNIPEX 6 1/2 in Locking Adjusting Plain Grip Locking Plier (41 34 165)
- GS TOOLING ER25 16.0-16.5mm (0.6496 ) Collet (337499)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- TEKTON 1/4 Inch Drive Locking Extension Set, 3-Piece 3, 6, 9 in. (SHA90012)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- TEKTON 3/4 Inch Drive x 4 Inch Extension (SHA31104)
- TEKTON 3/8 Inch Drive Extension Set, 4-Piece (1, 3, 6, 10 in.) (SHA91011)
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- Tekton Socket Extensions