Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 6 Inch Flex Head Small Body Ratchet
Mfr # SRH21506
Zoro # G710369852
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
- Head Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH21506
- Zoro # G710369852
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Head Movement | Flexible |
Number of Geared Teeth | 90 |
Features | 3/8 in. drive in a 1/4 in. ratchet body |
Head Type | Flexible |
Description
- •The 3/8 drive x 6 inch flex head ratchet uses the same body as our 1/4 inch drive x 6 inch flex head ratchet, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4930)
- DEWALT Bit Clip Holder (N268199)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 8, 12 in. (SRH91301)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99302)
- TEKTON 3/8" Drive Quick-Release Ratchet, 5.1 in. L (SRH11104)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Comfort Grip Long Ratchet (SRH12009)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- Tekton Sockets & Ratchets