Shop All Sockets
Tekton
3/8 Inch Drive x 5/8 Inch Universal Joint Socket
Mfr # SHD18016
Zoro # G7733137
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.75 in.
- Width 0.86 in.
- Drive End Diameter 0.71 in.
- Socket Opening Size 5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Length | 1.75 in. |
Width | 0.86 in. |
Drive End Diameter | 0.71 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.36 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 5/8 I |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD23033)
- TEKTON 1/2 Inch Drive x 35 mm 12-Point Socket (SHD22335)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer (SHA13100)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- Tekton Sockets