Shop All Sockets
Tekton
3/8 Inch Drive x 5/8 Inch Spark Plug Socket
Mfr # SHD15016
Zoro # G7733243
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 2.56 in.
- Width 0.87 in.
- Socket Opening Size 5/8 in.
- Well Depth 0.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Length | 2.56 in. |
Width | 0.87 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.63 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 5/8 I |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (18638)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- WRIGHT TOOL WRENCH COMB 6mm 12 Pt.CH (WR11-06MM)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Socket (SHD12317)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Socket (SHD23113)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- GENERAL TOOLS MagnetizerDeMagnetizer, 134 in L, 1 in W, 1 in H (360)
- Tekton Sockets & Ratchets