Shop All Sockets
Tekton
3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket
Mfr # SHD13016
Zoro # G7733119
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 5/8 in
- Width 0.86 in.
- Measurement Type SAE
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 5/8 in |
Width | 0.86 in. |
Length | 2.49 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.87 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 5/8 I |
Measurement Type | SAE |
Weight | 0.19 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXW5)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- BOSCH 118x712 Auger Bit (NKST18)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- TEKTON 3/8 Inch Drive x 5/8 Inch Spark Plug Socket (SHD15016)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- TEKTON 1/2 Inch Drive x 30 mm 12-Point Socket (SHD22330)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Socket (SHD22137)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD03007)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- Tekton Sockets