Shop All Sockets
Tekton
3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket
Mfr # SHD13216
Zoro # G7733128
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 5/8 in
- Length 2.49 in.
- Measurement Type SAE
- Width 0.86 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 5/8 in |
Length | 2.49 in. |
Width | 0.86 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.87 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 5/8 I |
Weight | 0.19 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 24T (15724)
- MILWAUKEE TOOL 3/4" Diamond Premium Wet Core bit (48-17-3007)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- TEKTON 3/4 Inch Drive x 41 mm 12-Point Socket (SHD32341)
- TEKTON 3/4 Inch Drive x 38 mm 12-Point Socket (SHD32338)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- TEKTON 1/4 Inch Drive x 3/16 Inch Deep 12-Point Socket (SHD03203)
- TEKTON 1/2 Inch Drive x 28 mm 12-Point Socket (SHD22328)
- TEKTON 3/4 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD33024)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- Tekton Sockets