Shop All Impact Sockets
Tekton
3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket
Mfr # SID13216
Zoro # G603547916
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13216
- Zoro # G603547916
- UPC # 20209996218
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 5/8 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 1.1 in. |
Drive End Diameter | 0.86 in. |
Socket End Diameter | 0.86 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- MILWAUKEE TOOL Jaw Set for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660JS)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Impact Socket (SID22227)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID13119)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID12008)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Impact Socket (SID12206)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- Tekton Sockets & Ratchets