Shop All Impact Sockets
Tekton
3/8 Inch Drive x 5/8 Inch 6-Point Impact Socket
Mfr # SID12016
Zoro # G700844789
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12016
- Zoro # G700844789
- UPC # 20209054246
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 5/8 in |
Well Depth | 0.60 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.94 in. |
Drive End Diameter | 0.94 in. |
Socket Opening Size | 5/8 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Carbide Scraper, 5/8" (17010)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (502008)
- MALCO Duct Stretcher, 16 in, Aluminum Handle, Steel Wheels (DS2)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- TEKTON 3/8 Inch Drive x 3/8 Inch 12-Point Impact Socket (SID12210)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID22024)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 3/8 Inch Drive x 7 mm Deep 6-Point Impact Socket (SID13107)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- Tekton Impact Sockets