Shop All Sockets
Tekton
3/8 Inch Drive x 5/8 Inch 12-Point Socket
Mfr # SHD12216
Zoro # G7733338
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 5/8 in
- Width 0.86 in.
- Measurement Type SAE
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 5/8 in |
Width | 0.86 in. |
Length | 1.19 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.56 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 5/8 I |
Weight | 0.1 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Ethernet Crimp Tool (FWT100004C)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- STEELMAN 21" Telescoping 1" x 2" Inspection Mirror (41816)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Socket (SHD22225)
- TEKTON 3/8 Inch Drive x 17 mm Universal Joint Socket (SHD18117)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- SPECIALTY PRODUCTS CO TRUCK SLEEVE 1 1/2" SOCKET 12PT (SP87175)
- Tekton Sockets & Ratchets