Shop All Bit Sockets
Tekton
3/8 Inch Drive x 5.5 mm Long Hex Bit Socket
Mfr # SHB13405
Zoro # G7734363
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Replaceable Insert No
- Weight 0.28 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13405
- Zoro # G7734363
- UPC # 020209024492
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.22 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 5.5 mm L |
Replaceable Insert | No |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 5.5 mm L, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- TEKTON #1 Tip, Phillips Bit Socket 3/8 Inch Drive x #0, 3/8 in. Drive (SHB11200)
- TEKTON T50 Tip, 1/2 in. Drive, Torx (SHB24250)
- TEKTON T7 Tip, 1/4 in. Drive, Torx (SHB04207)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- TEKTON 3/8 Inch Drive x #4 Phillips Bit Socket (SHB11204)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- POWERBUILT 3/8" Drive T-50 Star Bit Socket (641404)
- Tekton Bit Sockets