Shop All Impact Sockets
Tekton
3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket
Mfr # SID13208
Zoro # G203547859
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13208
- Zoro # G203547859
- UPC # 20209996133
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 5/16 in. |
Socket Opening Size | 5/16 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.67 in. |
Well Depth | 0.7 in. |
Socket End Diameter | 0.50 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/32 (44910)
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Impact Socket (SID12316)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID22017)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID23014)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID23219)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID23123)
- TEKTON 1/2 Inch Drive x 17 mm Deep 12-Point Impact Socket (SID23317)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- Tekton Impact Sockets