Shop All Sockets
Tekton
3/8 Inch Drive x 5/16 Inch 12-Point Socket
Mfr # SHD12208
Zoro # G7733347
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 5/16 in
- Width 0.67 in.
- Measurement Type SAE
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 5/16 in |
Width | 0.67 in. |
Length | 1.19 in. |
Well Depth | 0.36 in. |
Socket End Diameter | 0.46 in. |
Socket Opening Size | 5/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 5/16 |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP6)
- JONARD TOOLS 8 in Wire Stripper 10 to 24 AWG (WSA-1024)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Socket (SHD13124)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket (SHD03002)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD22030)
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- CAPRI TOOLS 1/4 in Drive 4 mm 6-Point Metric Shallow Socket (1-2140)
- Tekton Sockets