Shop All Impact Sockets
Tekton
3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket
Mfr # SID12208
Zoro # G003547950
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12208
- Zoro # G003547950
- UPC # 20209995778
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 5/16 in. |
Socket Opening Size | 5/16 in. |
Well Depth | 0.4 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.66 in. |
Socket End Diameter | 0.47 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 41155 1/2-8" Capacity Replacement Chain Assembly for Chain Vise (41155)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID13320)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket (SID23336)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Impact Socket (SID12316)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Impact Socket (SID12206)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (4LXU2)
- Tekton Sockets & Ratchets