Shop All Bit Sockets
Tekton
3/8 Inch Drive x 5 mm Long Hex Bit Socket
Mfr # SHB13404
Zoro # G7734406
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Replaceable Insert No
- Weight 0.28 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13404
- Zoro # G7734406
- UPC # 020209024485
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Shaft Diameter | 0.20 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 5 mm Lon |
Replaceable Insert | No |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 5 mm Lon, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Gold Oxide Drill Set 21 pcs (98021)
- BETA Ball Head Hex Driver, 2mm (012930501)
- MASTER APPLIANCE Switch 120V (35028)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Bit Socket (SHB29218)
- TEKTON T25 Tip, 1/4 in. Drive, Torx (SHB04225)
- TEKTON TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27260)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- TEKTON 5.5 mm Tip, 3/8 in. Drive, Metric (SHB13205)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 1, 2x8 mm L.28 mm (01280012)
- Tekton Sockets & Ratchets