Shop All Bit Sockets
Tekton
3/8 Inch Drive x #4 Phillips Bit Socket
Mfr # SHB11204
Zoro # G209910466
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB11204
- Zoro # G209910466
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The Phillips tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Tip geometry is machined to precise tolerances for an exact fit with Phillips fasteners
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension Sets (40012)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- TEKTON TR30 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27230)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- KO-KEN Bit Socket 7/8 Hex 75mm 1/2 Sq. Drive (4012A.75-7/8)
- Tekton Sockets & Ratchets