Shop All Bit Sockets
Tekton
3/8 Inch Drive x 4 mm Long Hex Bit Socket
Mfr # SHB13402
Zoro # G7734275
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Replaceable Insert No
- Weight 0.28 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13402
- Zoro # G7734275
- UPC # 020209024461
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Shaft Diameter | 0.16 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 4 mm Lon |
Replaceable Insert | No |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 4 mm Lon, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity (9320)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- TEKTON TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27227)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Bit Socket (SHB29218)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON 7 mm Tip, 1/4 in. Drive, Metric (SHB03207)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- Tekton Sockets & Ratchets