Shop All Bit Sockets
Tekton
3/8 Inch Drive x #4 Long Phillips Bit Socket
Mfr # SHB11404
Zoro # G509910449
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB11404
- Zoro # G509910449
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The Phillips tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Tip geometry is machined to precise tolerances for an exact fit with Phillips fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated (S-52EHFA)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-07MM)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- WESTWARD File, Double Groove, 12 In (10Z687)
- TEKTON T45 Tip, 3/8 in. Drive, Torx (SHB14245)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- TEKTON 3/8 Inch Drive x M8 Triple Square Bit Socket (SHB18208)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- Tekton Sockets & Ratchets