Shop All Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Universal Joint Socket
Mfr # SHD18010
Zoro # G7733329
product price: $12.29
/ea
$12.29
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
Item | Hand Drive Socket 3/8 Inch Drive x 3/8 I |
Description
The universal joint socket combines a shallow 6-point socket and compact universal joint for a tool that's even smaller than a typical socket and universal joint used together. The condensed size and flexibility of the u-joint socket allows you to reach around obstructions and access extremely tight, limited spaces when other tools can't fit.
- •Combines a shallow 6-point socket and compact universal joint fits into extremely limited spaces when other tools can't fit.
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
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
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-3050x2)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" (1242)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Socket (SHD22116)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 1/4 Inch Drive x 4.5 mm Deep 6-Point Socket (SHD03103)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- Tekton Sockets