Shop All Bit Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Slotted Bit Socket
Mfr # SHB10204
Zoro # G909910322
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB10204
- Zoro # G909910322
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The slotted tip is machined to create parallel, flat faces for best engagement with the straight sides of a fastener slot.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Machined tip has parallel, flat faces for engaging with the straight sides of a fastener slot
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84565TF)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6507)
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- HYDE INDUSTRIAL BLADE SOLUTIONS 6258 1.25 in. Pro Stainless Stiff Putty Hammer Head (79423062582)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- TEKTON 1/2 Inch Drive x E22 External Star Socket (SHD22422)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- TEKTON S3 Tip, Square Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB05203)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (42L08)
- Tekton Bit Sockets