Shop All Bit Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket
Mfr # SHB10404
Zoro # G409910440
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB10404
- Zoro # G409910440
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The slotted tip is machined to create parallel, flat faces for best engagement with the straight sides of a fastener slot.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Machined tip has parallel, flat faces for engaging with the straight sides of a fastener slot
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS File Cleaner, 8-1/2 In.L, Steel Wire (73993000)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200GASD11)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- RIDGID WRENCH PIPE 10"" RIDGID (31010)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- TEKTON TR10 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17210)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- TEKTON 9/32 in Tip, 1/2 in. Drive, SAE (SHB22207)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- Tekton Sockets & Ratchets